Beli pipe clamps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp499.900

    BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Style: Weld Plate Mount Clamp
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Load Capacity (lbs): 180
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Series: Heavy
    • Top Plate Material: Steel
  2. ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)
    Mulai

    Rp549.900

    ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)
    Deskripsi:
    These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.
    atribut:
    • UNSPSC: 31162906
    • Clamp Material: Steel
    • Maximum Operating Temperature (°F): 450
  3. NVENT CADDY Riser Clamps for Tube & Pipe
    Mulai

    Rp449.900

    NVENT CADDY Riser Clamps for Tube & Pipe
    Deskripsi:
    These riser clamps secure onto tube or pipe with attached fasteners and extend out at either side to provide extra support and distribute the load of the pipe.
    atribut:
    • UNSPSC: 31162906
    • Bolt Diameter (inch): 25/64
    • Bolt Length (inch): 25/64
    • Clamp Material: Steel
    • Clamp Material Finish: Electrogalvanized
    • For Use On: Pipe
    • Mounting Hole Diameter (inch): 0.52
    • Overall Height (inch): 1.5
    • Overall Width (inch): 1-1/2
    • Standards: MSS SP-58, Type 8; WW-H-171, Type 8
  4. Rothenberger Tube & Pipe Repair Clamps & Kits
    Mulai

    Rp1.199.900

    Rothenberger Tube & Pipe Repair Clamps & Kits
    Deskripsi:
    These repair clamps are lined with a partial gasket to seal pinholes or punctures in a tube or pipe. They are installed by bolting and tightening the clamp ends together which seals the gasket against the tube or pipe surface.
    atribut:
    • UNSPSC: 40142322
    • Clamp Material: Plastic
    • Features: Allows the Pipe to Function Under Normal Temperatures and Pressures Until Repair is Complete; Non-Toxic and Suitable for use with Metal, Multilayer, or Plastic Pipe; Repairs a Burst Pipe; Repairs a Leaking Pipe
    • Gasket Coverage: Partial Coverage
    • Gasket Material: Rubber
    • Maximum Operating Pressure: 87
    • Maximum Operating Temperature (°F): 185
    • Maximum Vacuum Pressure: 87
    • Minimum Operating Temperature (°F): 32
    • Number of Bolts: 0
    • Outlet Connection: No
    • Overall Length (inch): 3
    • Product Type: Partial Coverage Clamp
  5. ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Mulai

    Rp599.900

    ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)
    Deskripsi:
    These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.
    atribut:
    • UNSPSC: 31162906
    • Bolt Length (inch): 4
    • Bore Style: Ribbed
    • Bottom Plate Material: Steel
    • Clamp Material: Steel
    • Clamp Type]: Beta Clamp Assembly
    • Cushion Material: Polypropylene
    • For Number of Lines: 1
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Mount Type: Weld-On
    • Resistance Properties: Shock Absorbing; Vibration Damping
    • Top Plate Material: Steel
  6. ZSI Strap Clamps for Tube & Pipe
    Mulai

    Rp949.900

    ZSI Strap Clamps for Tube & Pipe
    Deskripsi:
    Vibration-dampening strap clamps have a liner to cushion the tube or pipe against excess vibration. They hold and guide the direction of tube or pipe on flat surfaces.
    atribut:
    • UNSPSC: 31162906
    • Bolt Material: Steel
    • Clamp Material: Steel
    • Clamp Material Finish: Galvanized
    • Clamp Type: Vibration-Dampening Two-Hole
    • Cushion Material: TPE
    • Features: Interlock Edge
    • For Copper Tube Size (inch): 3-1/2
    • For Maximum Outside Diameter (inch): 3-1/2
    • For Pipe Size (inch): 3
    • For Rigid Conduit Size (inch): 3-1/2
    • For Use On: Pipe; Tube
    • Includes: Cushion
    • Includes Mounting Hardware: Yes
    • Load Capacity (lbs): 400
    • Maximum Operating Temperature (°F): 275
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -50
    • Mounting Hole Diameter (inch): 0.34
    • Mounting Location: Surface Mount
    • Number of Mounting Holes: 2
    • Overall Height (inch): 4-1/16
    • Overall Length (inch): 5-53/64
    • Overall Width (inch): 1-9/16
    • Resistance Properties: Chemical Resistant; Oil Resistant
    • Series: Omega
  7. ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)
    Mulai

    Rp469.900

    ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)
    Deskripsi:
    These strut clamps have a cushioned insert that dampens vibration in pipe or tubing lines. The cushioned insert has a split lining to snap onto the tube and can be rotated into position prior to clamping. The two-piece clamp fits under the lip of the strut channel and closes around the cushioned insert and tube where it is secured with a fastener.
  8. KLO-SHURE Strut Channel Tube & Pipe Clamps
    Mulai

    Rp389.900

    KLO-SHURE Strut Channel Tube & Pipe Clamps
    Deskripsi:
    The lining in these strut clamps accommodates insulated copper tubing and prevents the tubing's insulation from getting crushed or damaged during use. Each side of the two-piece clamp fits under the lip of the strut channel and closes around the tube where it is secured with a fastener. These lined clamps are useful in strut channel structures that hold insulated chilled refrigeration or mechanical lines.
    atribut:
    • UNSPSC: 40141725
    • Bolt Material: Steel
    • Clamp Material: Steel
    • Clamp Material Finish: Di-Chromate Plated
    • Clamp Style: Insulation Coupling
    • Cushion Material: TPO Plastic
    • Features: Interlock Edges and Channel Locator Legs
    • For Strut Channel Width (inch): 1-5/8
    • For Use On: Elastomeric Insulation
    • Includes: Clamp Halves with Welded Fastener; Lock Nut
    • Includes Mounting Hardware: Yes
    • Mount Type: Strut Channel
    • Overall Length (inch): 2
    • Resistance Properties: Corrosion Resistant; Shock Absorbing; Vibration Damping
    • Series: KLO-SHURE
    • Standards: UL Listed
  9. BESSEY Locking Clamps
    Mulai

    Rp3.699.900

    BESSEY Locking Clamps
    Deskripsi:
    Food-grade FKM cam and groove gaskets have good chemical resistance, high-temperature properties, and corrosion resistance. FKM is also known by tradename Viton or KPM internationally and is safe for repeated food exposure. Food-grade FKM gaskets are used in food and laboratory applications where FDA compliance is needed.
    atribut:
    • UNSPSC: 31162906
    • Manufacturer Part Number: SG24-PC
  10. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
  11. KDS Pipe Clamp (Klem Pipa)
    Mulai

    Rp1.099.900

    KDS Pipe Clamp (Klem Pipa)
    Deskripsi:
    -Temporal fixing clamp able to be freely and flexibly expanded and tightened using a pipe.-Threading of the pipe is not needed.-With a rubber pad not to damage the objects.-With a movable handle to tighten with one-hand.
    atribut:
    • Throat: 60mm
    • Dimensions: 215x72x125mm
    • Tightening Force: 1000kg
  12. RIDGID Pipe Thawer (Mesin Pencair Pipa)
    Mulai

    Rp49.999.900

    RIDGID Pipe Thawer (Mesin Pencair Pipa)
    Deskripsi:
    RIDGID Pipe Thawing units provide continuous heating for fast thawing of frozen metal pipes from 1/2inch through 1 1/2inch (12-36mm). With these lightweight and versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.
    atribut:
    • Cable Length (ft): 25
    • Catalog Number: 62747
    • Input Current (Amps): 15
    • Minimum Reach (ft): 4
    • Maximum Reach (ft): 150
    • Cable Size (AWG): 1/0
    • Application: Provides Continuous Heating To Thaw Frozen Metal Pipes, Will Not Work With Plastic Pipe or Lines Containing Plastic/Rubber Couplings
    • Cable (AWG): 1/0
    • Capacity (inch): 1/2 to 1 1/2 Copper, Steel Or Iron Pipe
    • Features: 4 Output Levels, No Tripping or Need To Turn Off Unit During Thawing Process, Unit Can Thaw Pipes Up To 150 Ft With Additional Cable Extensions (Not Included)
    • Height (inch): 8.25
    • Length (inch): 12
    • Meets/Exceeds: Approved To UL Standards (NRTLC)
    • Output Amps: 300
    • Output Current (A): 250-400
    • Output Voltage (V DC): 4.5 to 7.6
    • Span (ft): 150
    • Width (inch): 8 1/4
  13. NVENT CADDY Split-Ring Hangers for Tube & Pipe
    Mulai

    Rp529.900

    NVENT CADDY Split-Ring Hangers for Tube & Pipe
    Deskripsi:
    These standard split-ring hangers support non-insulated tube and pipe and allow suspended systems to be hung close to ceilings or walls. These two-piece clamps fit around the tube or pipe and fasten together.
    atribut:
    • UNSPSC: 40141725
    • Bolt Material: Electro-Galvanized Steel
    • Cushion Material: EPDM Rubber
    • Cushioned: Yes
    • Features: Clamp can be Closed with One Hand; Comes with a Welded 3/8 in Cap Nut Allowing Attachment to Threaded Rod; Steel Closing Mechanism Retains Strength When Exposed to Heat
    • For Insulated Pipe: No
    • For Threaded Rod Size (inch): 3/8
    • For Use On: Copper Tube; Pipe
    • Hanger Material: Steel
    • Hanger Material Finish: Electro-Galvanized
    • Hanger Type: Swivel Loop
    • Load Capacity (lbs): 300
    • Maximum Operating Temperature (°F): 230
    • Minimum Operating Temperature (°F): -58
    • Resistance Properties: Corrosion Resistant
    • Standards: DIN 4109; DIN EN 13501-1; DIN EN ISO 3822-1; MSS SP-58, Type 12
  14. NVENT CADDY Support Blocks for Tube & Pipe (Dudukan Pipa Karet)
    Mulai

    Rp599.900

    NVENT CADDY Support Blocks for Tube & Pipe (Dudukan Pipa Karet)
    Deskripsi:
    These support blocks have a pier design in which small runs of pipe or conduit are elevated by a wide pillar. They have a ratcheting clamp mechanism that can be closed loosely around the pipe to accommodate expansion and contraction due to temperature changes. These clamps are often used for roof-top pipe support.
  15. ADVANCE PRODUCTS SYSTEMS Pipe Fitting Spray Shields
    Mulai

    Rp479.900

    ADVANCE PRODUCTS SYSTEMS Pipe Fitting Spray Shields
    Deskripsi:
    These pipe fitting spray shields provide protection to personnel from the spray of harmful fluids if a seal on a flange joint fails.
    atribut:
    • UNSPSC: 15121516
    • For Flange Class: ANSI Class 150
    • Maximum Pressure: 150
  16. DURA-BLOK Support Blocks for Tube & Pipe (Dudukan Pipa Karet)
    Mulai

    Rp649.900

    DURA-BLOK Support Blocks for Tube & Pipe (Dudukan Pipa Karet)
    Deskripsi:
    These elevated systems consist of two strut channel risers, connected with a strut channel, that are mounted to two adjacent support blocks. They hold tube or pipe that connects with a strut channel clamp and can be adjusted by height to fit specific application needs.
    atribut:
    • UNSPSC: 40141725
    • Base Material: Rubber
    • Mount Type: Placed On Surface, May Be Glued or Anchored for Additional Support
  17. ORIS Klem Pipa OCP Tebal (Klem Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  18. FLUKE Pipe Clamp Temperature Probe Kit
    Mulai

    Rp8.099.900

    FLUKE Pipe Clamp Temperature Probe Kit
    Deskripsi:
    The 80PK-18 Pipe Clamp Temperature Probe kit combines the standard 80PK-8 pipe clamp with the larger sized 80PK-10 pipe clamp, to give you a full range of measurement sizes. The Type K, thermocouples clamp securely to pipes for fast temperature and superheat measurement. The included soft carrying case allows you to conveniently keep both clamps close by for any situation.
    atribut:
    • Measurement Range (°C): -29 to 149 (-20°F to 300°F)
  19. BESSEY Pipe Clamp (Klem Pipa)
    Mulai

    Rp639.900

    BESSEY Pipe Clamp (Klem Pipa)
    atribut:
    • Clamping Force (lbs): 440
    • Duty Rated: Light Duty
    • Handle Material: Cast Iron
    • UNSPSC: 31162906
Daftar Harga pipe clamps Terbaru October 2026
BEHRINGER PIPE SYSTEMS Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp499.900
ANVIL Riser Clamps for Tube & Pipe (Klem Pipa Riser)Rp549.900
NVENT CADDY Riser Clamps for Tube & PipeRp449.900
Rothenberger Tube & Pipe Repair Clamps & KitsRp1.199.900
ZSI Cushioned Beta Clamps for Tube & Pipe (Klem Pipa)Rp599.900
ZSI Strap Clamps for Tube & PipeRp949.900
ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)Rp469.900
KLO-SHURE Strut Channel Tube & Pipe ClampsRp389.900
BESSEY Locking ClampsRp3.699.900
monotaro F Clamps (Klem F)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)